Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 275 PSI
Mfr # SRV530-1/2-275
Zoro # G4490473
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 275 psi
- Rated CFM @ Set Pressure 1,062 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-1/2-275
- Zoro # G4490473
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 275 psi |
Rated CFM @ Set Pressure | 1,062 cfm |
Seal | Silicone |
Item | Air Safety Valve |
Application | Air |
Spring | 17-7 SS |
Standards | ASME/CRN |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 275 psi, 1,062 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-040-188)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/3V1320 (5R3V1320)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-100)
- CONRADER Pressure Relief Valve, Brass Ball (5713O-CE-200)
- CONRADER Pressure Relief Valve, Brass Ball (5713N-CE-60)
- CONRADER Pressure Relief Valve, Brass Ball (0938G-CE-100)
- Conrader Pneumatic Valves