Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 250 PSI
Mfr # SRV530-1/2-250
Zoro # G4490482
original price:
$50.57
15% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 970 cfm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-1/2-250
- Zoro # G4490482
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 970 cfm |
Body Material | Brass |
Standards | ASME/CRN |
Application | Air |
Item | Air Safety Valve |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Spring | 17-7 SS |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 970 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- BOSTON GEAR Input Oil Seal (55478)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-75 SST)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-275 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-175)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- Conrader Pneumatic Valves