Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 200 PSI
Mfr # SRV530-1/2-200
Zoro # G4490507
original price:
$51.35
17% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 786 cfm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-1/2-200
- Zoro # G4490507
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 786 cfm |
Body Material | Brass |
Spring | 17-7 SS |
Application | Air |
Standards | ASME/CRN |
Item | Air Safety Valve |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 200 psi, 786 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- TOMPKINS Hydraulic Fitting-Steel12MOR HEX HEAD PLUG (6408-12)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,24 IN OAL)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- Conrader Pneumatic Safety Valves