Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 175 PSI
Mfr # SRV530-1/2-175
Zoro # G4483254
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 694 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV530-1/2-175
- Zoro # G4483254
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 694 cfm |
Standards | ASME/CRN |
Seal | Silicone |
Spring | 17-7 SS |
Application | Air |
Item | Air Safety Valve |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 175 psi, 694 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- ZORO SELECT QD Bushing, Series SH, Bore 7/8 In (SH78)
- DAYTON A31 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (3X654)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- CONRADER Pressure Relief Valve, Brass Ball (1303O-CE-175)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SB50-0A125)
- Conrader Pneumatic Valves