Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 150 PSI
Mfr # SRV530-1/2-150
Zoro # G4490516
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 601 cfm
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-1/2-150
- Zoro # G4490516
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 601 cfm |
Item | Air Safety Valve |
Application | Air |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Spring | 17-7 SS |
Standards | ASME/CRN |
Seal | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 150 psi, 601 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Duo Spiral Plastic Tubing PUN-4X0, 75-S-1, 5-DUO-BS (PUN-4X0,75-S-1,5-DUO-BS)
- TOMPKINS Nylon Hose Sleeve0.90" ID NYLON SLEEVE-100' (NHS-090-100 FT)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- CONRADER Safety Valve, Soft Seat, 1 In, 150 PSI (SRV765-1-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 175 PSI, SS (SRV250-V-SS-175)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- Conrader Pneumatic Valves