Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 125 PSI
Mfr # SRV530-1/2-125
Zoro # G4490525
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 509 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV530-1/2-125
- Zoro # G4490525
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 509 cfm |
Spring | 17-7 SS |
Standards | ASME/CRN |
Item | Air Safety Valve |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Body Material | Brass |
Application | Air |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 125 psi, 509 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Coupler and Plug Kit, 5 Pcs (S-211)
- HHIP RCMT-0602 C-2 Carbide Insert (6034-3012)
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-11)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-100)
- CONRADER Pressure Relief Valve, Brass Ball (0938G-CE-100)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- CONRADER Air Safety Valve, 1-1/4" (M) NPT Inlet (SRV765-114-150 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-175 sst)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- Conrader Pneumatic Valves