Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/2 In, 100 PSI
Mfr # SRV530-1/2-100
Zoro # G4490534
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 417 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV530-1/2-100
- Zoro # G4490534
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 417 cfm |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Spring | 17-7 SS |
Item | Air Safety Valve |
Standards | ASME/CRN |
Application | Air |
Seal | Silicone |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 100 psi, 417 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- GATES Hydraulic Coupling-Megacrimp, G25170-0606 (G25170-0606)
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1635 2RS FM222)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONRADER Safety Valve, Hard Seat, 1/4In, 250 PSI, SS (SRH250-SS-250)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 150 SST)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- Conrader Pneumatic Valves