Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1 In, 300 PSI
Mfr # SRV765-1-300
Zoro # G4483263
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 300 psi
- Rated CFM @ Set Pressure 2,458 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-1-300
- Zoro # G4483263
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
Preset Setting (PSI) | 300 psi |
Rated CFM @ Set Pressure | 2,458 cfm |
Spring | 17-7 SS |
Standards | ASME/CRN |
Item | Air Safety Valve |
Seal | Silicone |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Application | Air |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 300 psi, 2,458 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Silicone Mold Release, 12 oz. (S206)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-5/8 (29HY54)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0005 (G60401-0005)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-100)
- CONRADER Safety Valve, Soft Seat, 1/2In, 100 PSI, SS (SRV390-1/2-V-SS-100)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (5633W-CE-145)
- CONRADER Safety Valve, Soft Seat, 1/4In, 200 PSI, SS (SRV250-V-SS-200)
- Conrader Pneumatic Safety Valves