Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1 In, 175 PSI
Mfr # SRV765-1-175
Zoro # G4490394
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 1,477 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV765-1-175
- Zoro # G4490394
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 1,477 cfm |
Standards | ASME/CRN |
Item | Air Safety Valve |
Body Material | Brass |
Seal | Silicone |
Max. Temp. (F) | 250 Degrees F |
Spring | 17-7 SS |
Application | Air |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 175 psi, 1,477 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- BANDO Double V-Belt, Bb102 (BB102)
- NORD AC Gearmotor, 1,947.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-12.23-A)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-50 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 200 SST)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Pressure Relief Valve, SS Ball (6423O-CE-175)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-175 sst)
- Conrader Pneumatic Valves