Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1 In, 125 PSI
Mfr # SRV765-1-125
Zoro # G4490421
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 1,085 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-1-125
- Zoro # G4490421
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 1,085 cfm |
Seal | Silicone |
Standards | ASME/CRN |
Spring | 17-7 SS |
Body Material | Brass |
Item | Air Safety Valve |
Application | Air |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 in, Preset Setting (PSI) 125 psi, 1,085 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- EZO Ball Bearing, 0.7500in Dia, 202lb, Shielded (SR1634ZZA3K25SRL)
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 50 PSI, SS (SRV250-V-SS-050)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Pressure Relief Valve, Brass Ball (5629G-CE-125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- Conrader Pneumatic Safety Valves