Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1-1/4In, 200 PSI
Mfr # SRV765-114-200
Zoro # G4489956
original price:
$94.37
32% off
new price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 1,674 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-114-200
- Zoro # G4489956
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 1/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 1,674 cfm |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Spring | 17-7 SS |
Application | Air |
Item | Air Safety Valve |
Standards | ASME/CRN |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 200 psi, 1,674 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- DYNABRADE Air Valve (94489)
- BROWNING B5V Type 4 Web Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 7.68 in OD, 2 Grooves (3694015)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-75 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-125)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- CONRADER Pressure Relief Valve, Brass Ball (1302W-CE-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- Conrader Pneumatic Safety Valves