Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1-1/4In, 150 PSI
Mfr # SRV765-114-150
Zoro # G4489974
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 1,281 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-114-150
- Zoro # G4489974
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 1/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 1,281 cfm |
Item | Air Safety Valve |
Seal | Silicone |
Body Material | Brass |
Application | Air |
Max. Temp. (F) | 250 Degrees F |
Standards | ASME/CRN |
Spring | 17-7 SS |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 150 psi, 1,281 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- CAMOZZI Pressure Switch, Adjustable Diaphragm Pressure Switch-1/8 No-1-10Bar (PM11-NA)
- CENTURY Pizza Oven Motors (F265)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- CONRADER Pressure Relief Valve, Brass Ball (5713G-CE-125)
- CONRADER Pressure Relief Valve, SS Ball (6423O-CE-175)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-75 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-100)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- Conrader Pneumatic Safety Valves