Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1-1/4In, 125 PSI
Mfr # SRV765-114-125
Zoro # G4489983
original price:
$62.29
9% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1 1/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 1,085 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRV765-114-125
- Zoro # G4489983
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1 1/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 1,085 cfm |
Spring | 17-7 SS |
Seal | Silicone |
Item | Air Safety Valve |
Max. Temp. (F) | 250 Degrees F |
Application | Air |
Body Material | Brass |
Standards | ASME/CRN |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1 1/4 in, Preset Setting (PSI) 125 psi, 1,085 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- ZORO SELECT Element Kit (EK55)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 50 PSI, SS (SRV250-V-SS-050)
- Conrader Pneumatic Safety Valves