Shop All Pneumatic Parts
Conrader
Safety Valve Kit, 0" to 28" Hg
Mfr # CNC25 KIT
Zoro # G5528452
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. CFM - Valves 90 cfm
- Max. Temp. 250 Degrees F
- Valve Vacuum Range 0 to 28 in Hg
- Valve Inlet Port 1/4 in NPT
- Preset Setting (PSI) 250 to 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CNC25 KIT
- Zoro # G5528452
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Port Connection Size | 1/4 in |
Details
Item | Safety Valve Kit |
Max. CFM - Valves | 90 cfm |
Max. Temp. | 250 Degrees F |
Valve Vacuum Range | 0 to 28 in Hg |
Valve Inlet Port | 1/4 in NPT |
Preset Setting (PSI) | 250 to 200 |
Vacuum Maximum | 28 in Hg |
Inlet Port Connection Gender | Male |
Flow Rate - Maximum | 90 cfm |
Vacuum Minimum | 0 in Hg |
Relief Type | Proportional Relief |
Inlet Port Connection Type | NPT |
Operating Temperature - Maximum | 250 Degrees F |
Description
Safety Valve Kit, Flow Rate - Maximum 90 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Relief Type Proportional Relief, Vacuum Maximum 28 in Hg, Vacuum Minimum 0 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 16 oz (D101-A)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db (CAT-8010)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR34)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR38)
- DYNABRADE O-Ring, 1024 (01024)
- DYNABRADE Tolerance Ring (95583)
- MI-T-M Bracket, 5-0101A01 (5-0101A18)
- DYNABRADE Muffler Body (69359)
- DREMEL Dremel 114-483 1/32" Collet (114-483)
- Conrader Pneumatic Parts