Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/4In, 275 PSI, SS
Mfr # SRH250-SS-275
Zoro # G4491146
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 275 psi
- Rated CFM @ Set Pressure 228 cfm
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-SS-275
- Zoro # G4491146
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 275 psi |
Rated CFM @ Set Pressure | 228 cfm |
Body Material | Stainless steel |
Standards | ASME/CRN |
Application | Air |
Ball | Steel |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Spring | 17-7 SS |
Seal | Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 275 psi, 228 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 720-8M-30 (720-8M-30)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- AIRSPADE 1" x 50 ft Coupled Lightweight Air Hose Yellow (HT112)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- CONRADER Pressure Relief Valve, Brass Ball (5713N-CE-75)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-250)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-225 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- Conrader Pneumatic Valves