Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/4In, 250 PSI, SS
Mfr # SRH250-SS-250
Zoro # G4491155
original price:
$76.63
29% off
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 208 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRH250-SS-250
- Zoro # G4491155
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 208 cfm |
Spring | 17-7 SS |
Body Material | Stainless steel |
Item | Air Safety Valve |
Application | Air |
Ball | Steel |
Max. Temp. (F) | 400 Degrees F |
Seal | Steel |
Standards | ASME/CRN |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 250 psi, 208 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (51842)
- BRECO Socket, 3/4", Thread Size NPTF 3/4"-14 (B-4150-5)
- CARLISLE Belt, 5L520 (5L520)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-125)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 175 SST)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-050 sst)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-165-SST)
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- Conrader Pneumatic Safety Valves