Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/4In, 150 PSI, SS
Mfr # SRH250-SS-150
Zoro # G4491191
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 129 cfm
- Ball Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-SS-150
- Zoro # G4491191
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 129 cfm |
Ball | Steel |
Item | Air Safety Valve |
Application | Air |
Spring | 17-7 SS |
Body Material | Stainless steel |
Seal | Steel |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CRN |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- SKF SKF 2217, Self Aligning Ball Brgs, SKF 2217 (2217)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943B-CE-75)
- MILTON Compressor Tank Check Valve, 3/4" NPT (1092-2)
- Conrader Pneumatic Valves