Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/4In, 100 PSI, SS
Mfr # SRH250-SS-100
Zoro # G4491216
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 89 cfm
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH250-SS-100
- Zoro # G4491216
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 89 cfm |
Max. Temp. (F) | 400 Degrees F |
Seal | Steel |
Standards | ASME/CRN |
Spring | 17-7 SS |
Application | Air |
Body Material | Stainless steel |
Ball | Steel |
Item | Air Safety Valve |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 100 psi, 89 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1NA)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- D&D 177" Outside Length, 4" Top Width, 4 Ribs (4/C173)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-250)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 200 PSI (SRV530-1/2-200)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- Conrader Pneumatic Valves