Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/2In, 150 PSI, SS
Mfr # SRH375-1/2-SS-150
Zoro # G4491076
original price:
$76.99
15% off
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 300 cfm
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRH375-1/2-SS-150
- Zoro # G4491076
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 300 cfm |
Spring | 17-7 SS |
Seal | Steel |
Ball | Steel |
Application | Air |
Max. Temp. (F) | 400 Degrees F |
Item | Air Safety Valve |
Body Material | Stainless steel |
Standards | ASME/CRN |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 150 psi, 300 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (056B34D11016)
- TRU-FLATE AIR PLUG I/M 1/4""FNPT (12235)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / QUINCY (B1SA0001190)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- CONRADER Safety Valve, Hard Seat, 1/2In, 100 PSI, SS (SRH375-1/2-SS-100)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- Conrader Pneumatic Safety Valves