Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Hard Seat, 1/2In, 100 PSI, SS
Mfr # SRH375-1/2-SS-100
Zoro # G4481617
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 100 psi
- Rated CFM @ Set Pressure 208 cfm
- Standards ASME/CRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SRH375-1/2-SS-100
- Zoro # G4481617
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 100 psi |
Rated CFM @ Set Pressure | 208 cfm |
Standards | ASME/CRN |
Body Material | Stainless steel |
Ball | Steel |
Item | Air Safety Valve |
Application | Air |
Spring | 17-7 SS |
Seal | Steel |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 100 psi, 208 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Steel Seal, Steel Ball, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX24 (BX24)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONRADER Safety Valve, Soft Seat, 1/2In, 250 PSI, SS (SRV390-1/2-V-SS-250)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- CONRADER Pressure Relief Valve, Brass Ball (5008W-CE-125)
- CONRADER Pressure Relief Valve, Brass Ball (0943B-CE-75)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-250)
- Conrader Pneumatic Safety Valves