Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, SS Ball
Mfr # 6423O-CE-175
Zoro # G4633724
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 175 psi
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 6423O-CE-175
- Zoro # G4633724
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 175 psi |
Spring | 17-7 SS |
Seal | Viton |
Body Material | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Item | Safety Valve |
Standards | ASME/CE/CRN Certified |
Seat | Stainless Steel |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 175 psi, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Stainless Steel Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- BESTORQ Cogged Belt, 95 in Outside Length, 3/8 in Top Width, 1 Ribs (AX93)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- CONRADER Safety Valve, Soft Seat, 1/4In, 100 PSI, SS (SRV250-V-SS-100)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-250 sst)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (SA25-1A125)
- Conrader Pneumatic Valves