Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, SS Ball
Mfr # 6423B-CE-350
Zoro # G4633191
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 350 psi
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 6423B-CE-350
- Zoro # G4633191
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 350 psi |
Item | Safety Valve |
Spring | 17-7 SS |
Application | Air |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CE/CRN Certified |
Seat | Stainless Steel |
Seal | Viton |
Body Material | Stainless Steel |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 350 psi, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Stainless Steel Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 10 HP, 3480 RPM, 208-230/460V (01036ES3ESA90LR)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- TB WOODS FHP Sheave, 2AK154-QT (2AK154)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-175)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-175 sst)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi (SA25-1A225)
- Conrader Pneumatic Valves