Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 5713N-CE-75
Zoro # G4634101
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1/2 in
- Preset Setting (PSI) 75 psi
- Seat Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 5713N-CE-75
- Zoro # G4634101
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Preset Setting (PSI) | 75 psi |
Seat | Brass |
Seal | Silicone |
Max. Temp. (F) | 400 Degrees F |
Application | Air |
Body Material | Brass |
Standards | ASME/CE/CRN Certified |
Spring | 17-7 SS |
Item | Safety Valve |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 75 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BX140)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-75 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- CONRADER Safety Valve, Soft Seat, 1In, 60 PSI, Brass (SRV765-1-060)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- Conrader Pneumatic Valves