Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 5713N-CE-60
Zoro # G4634390
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1/2 in
- Preset Setting (PSI) 60 psi
- Standards ASME/CE/CRN Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 5713N-CE-60
- Zoro # G4634390
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Preset Setting (PSI) | 60 psi |
Standards | ASME/CE/CRN Certified |
Body Material | Brass |
Item | Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Seal | Silicone |
Application | Air |
Spring | 17-7 SS |
Seat | Brass |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, Preset Setting (PSI) 60 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 15.75" OD (2BK160H)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-250 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-125 SST)
- CONRADER Pressure Relief Valve, SS Ball (6423O-CE-175)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- CONRADER Safety Valve, Soft Seat, 1/4In, 175 PSI, SS (SRV250-V-SS-175)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-60 SST)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (ST2533-1A200)
- Conrader Pneumatic Safety Valves