Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 5008Y-CE-50
Zoro # G4634031
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/8 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 50 psi
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 5008Y-CE-50
- Zoro # G4634031
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/8 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 50 psi |
Application | Air |
Seal | Silicone |
Seat | Brass |
Body Material | Brass |
Standards | ASME/CE/CRN Certified |
Item | Safety Valve |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 50 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- CONRADER Safety Valve, Soft Seat, 1 In, 200 PSI (SRV765-1-200)
- Conrader Pneumatic Valves