Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 5008P-CE-75
Zoro # G4637434
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/8 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 75 psi
- Spring 17-7 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # 5008P-CE-75
- Zoro # G4637434
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/8 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 75 psi |
Spring | 17-7 SS |
Body Material | Brass |
Max. Temp. (F) | 400 Degrees F |
Seat | Brass |
Standards | ASME/CE/CRN Certified |
Application | Air |
Seal | Silicone |
Item | Safety Valve |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/8 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 75 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 5MGT, P24-5MGT-15AL (P24-5MGT-15AL)
- BAND-IT Band Clamp Buckles, 3/4 In, PK25 (GRG440)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- CONRADER Pressure Relief Valve, Brass Ball (0938G-CE-100)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-60 SST)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- BOSCH Safty Valve Assemblly - (16230)
- Conrader Pneumatic Safety Valves