Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 1299Y-CE-50
Zoro # G4635912
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 3/8 in
- Preset Setting (PSI) 50 psi
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 1299Y-CE-50
- Zoro # G4635912
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 3/8 in |
Preset Setting (PSI) | 50 psi |
Application | Air |
Item | Safety Valve |
Seat | Brass |
Seal | Silicone |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME/CE/CRN Certified |
Body Material | Brass |
Spring | 17-7 SS |
Description
Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/8 in, Preset Setting (PSI) 50 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2211F-N01-03SA)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- SUPCO MultiPlus Dual Brand V Belt, A42 (A42)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-50 SST)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Pressure Relief Valve, Brass Ball (5629G-CE-125)
- Conrader Pneumatic Valves