Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 0943B-CE-75
Zoro # G4634530
original price:
$19.17
18% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 75 psi
- Seat Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # 0943B-CE-75
- Zoro # G4634530
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 75 psi |
Seat | Brass |
Body Material | Brass |
Standards | ASME/CE/CRN Certified |
Spring | 302 SS |
Max. Temp. (F) | 400 Degrees F |
Item | Safety Valve |
Application | Air |
Ball | Stainless Steel |
Description
Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 75 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Ball, 302 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW (3YA48B)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-09 (450-3MGT-09)
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-125)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-050 sst)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-165-SST)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- Conrader Pneumatic Valves