Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, Brass Ball
Mfr # 0943B-CE-60
Zoro # G4632108
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 1/4 in
- Preset Setting (PSI) 60 psi
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # 0943B-CE-60
- Zoro # G4632108
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 1/4 in |
Preset Setting (PSI) | 60 psi |
Max. Temp. (F) | 400 Degrees F |
Seat | Brass |
Item | Safety Valve |
Body Material | Brass |
Application | Air |
Standards | ASME/CE/CRN Certified |
Ball | Stainless Steel |
Spring | 302 SS |
Description
Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 1/4 in, Preset Setting (PSI) 60 psi, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Ball, 302 SS Spring, Brass Seat, Standards ASME/CE/CRN Certified, Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber YSRW-12-20 (YSRW-12-20)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CONRADER Pressure Relief Valve, Brass Ball (5008O-CE-200)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- Conrader Pneumatic Safety Valves