Shop All Pneumatic Safety Valves
Conrader
Pressure Relief Valve, 100 PSI
Mfr # SRV187-100
Zoro # G5054156
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- (F)NPT Outlet (In.) 3/16 in
- Preset Setting (PSI) 100
- Rated CFM @ Set Pressure 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # SRV187-100
- Zoro # G5054156
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
(F)NPT Outlet (In.) | 3/16 in |
Preset Setting (PSI) | 100 |
Rated CFM @ Set Pressure | 51 |
Spring | Stainless Steel |
Body Material | Brass |
Max. Temp. (F) | 400 Degrees F |
Seal | Silicone |
Item | Pressure Relief Valve |
Seat | Brass |
Application | Pressurized Tank |
Standards | ASME Boiler & Pressure Vessel Code Section VIII Division 1, CSA B51 Boiler, Pressure, Vessel, and Pressure Piping Code |
Description
Pressure Relief Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, (F)NPT Outlet (In.) 3/16 in, Preset Setting (PSI) 100 psi, 51 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Standards ASME Boiler & Pressure Vessel Code Section VIII Division 1, CSA B51 Boiler, Pressure, Vessel, and Pressure Piping Code, Pressurized Tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18620D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 18620D (18620D)
- BANDO Power King, M19 (M19)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Pressure Relief Valve, SS Ball (6304O-CE-100)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299W-CE-100)
- CONRADER Air Safety Valve, 1-1/4" (M) NPT Inlet (SRV765-114-150 SST)
- SHARKBITE STOP STRT VALVE 1/2""BARB (23063LF)
- Conrader Pneumatic Valves