Shop All Pilot Air Control Valves
Conrader
Pilot Valve, Unloader, 111 to 133 psi
Mfr # RCB-M-HU-111-133
Zoro # G5257542
original price:
$22.59
5% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range (PSI) 111 to 133 psi
- Preset Setting (PSI) 111 to 133 psi
- Overall Depth (In.) 15/16 in
- Max. Operating Temp. (F) 350 Degrees Degrees F
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # RCB-M-HU-111-133
- Zoro # G5257542
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Overall Depth (In.) | 15/16 in |
Overall Height (In.) | 3 1/2 in |
Dimensions (L X H) (In.) | 3-1/2 x 3-1/2 |
Length | 3 1/5 in |
Overall Length (In.) | 3 1/2 in |
Outlet Size | 1/8 in |
Overall Length | 3.5 in |
Inlet Size | 1/4 in |
Overall Height | 3.5 in |
Overall Depth | 0.93 in |
Description
Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 111 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BB452B060T61)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- DAYTON Motor, 1/4 HP, Yoke (4UX61)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- Conrader Pneumatic Valves