Shop All Pilot Air Control Valves
Conrader
Pilot Valve, Unloader, 100 to 125 psi
Mfr # RCB-M-HU-100-125
Zoro # G5261593
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet (In.) 1/8 in
- Type Unloader
- Pressure Range (PSI) 100 to 125 psi
- Body Material Brass
- Knob Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # RCB-M-HU-100-125
- Zoro # G5261593
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Overall Length (In.) | 3 1/2 in |
Overall Height (In.) | 3 1/2 in |
Overall Depth (In.) | 15/16 in |
Length | 3 1/5 in |
Dimensions (L X H) (In.) | 3-1/2 x 3-1/2 |
Overall Depth | 0.93 in |
Overall Height | 3.5 in |
Overall Length | 3.5 in |
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Description
Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 100 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer (HPR25)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BB18H)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- Conrader Pilot Air Control Valves