Shop All Pneumatic Flow Control Valves
Conrader
Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass
Mfr # RCL-S-HU-115-130
Zoro # G0069329
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- (F)NPT Vent Outlet (In.) 1/4 in
- (F)NPT Outlet (In.) 3/8 in
- Max. Working Pressure (PSI) 1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # RCL-S-HU-115-130
- Zoro # G0069329
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 1/4 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Exhaust Size | 1/4 in |
Description
Pilot Valve, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Minimum Preset Pressure 115 psi, Maximum Operating Pressure 1,200 psi, Minimum Operating Pressure 1,200 psi, Adjustable Pressure Yes, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- PIX Belt, B/5L, 21/32 x 135 in. OC (B132)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- SMC Exhaust Port Flow Control, 10-32 (ASN2-U10/32)
- Conrader Pneumatic Flow Control Valves