Shop All Pneumatic Flow Control Valves
Conrader
Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L
Mfr # RCL-S-HU-95-125
Zoro # G0069380
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Application Air
- Max. Temp. (F) 350 Degrees Degrees F
- Brass Body Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # RCL-S-HU-95-125
- Zoro # G0069380
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 1/4 in |
Exhaust Size | 1/4 in |
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Description
Pilot Valve, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Minimum Preset Pressure 95 psi, Maximum Operating Pressure 1,200 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 14.00" OD (3V1401)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1/2, PK3 (DPEF070908)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- CONRADER Mega BG-1 Valve Replacement (2001-BG-1M)
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- GF PIPING SYSTEMS 3/4" Socket PVC Pneumatic Ball Valve Inline (199233064)
- Conrader Pneumatic Flow Control Valves