Shop All Pneumatic Flow Control Valves
Conrader
Mega RCB Valve Replacement
Mfr # 2001-RCB145175
Zoro # G7901745
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Overall Length 1 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 2001-RCB145175
- Zoro # G7901745
- UPC # 376204972420
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 1 in |
Overall Length | 1 in |
Overall Width | 4 in |
Details
Item | Master Control Valve |
Description
Mega RCB Valve Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- GATES Hi-Power II Belts, B141 (B141)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10SA)
- Conrader Pneumatic Valves