Shop All Pneumatic Check Valves
Conrader
Mega 3/4 Female Check Valve Replacement with 1/8 Side Port
Mfr # 2001-3434B18
Zoro # G7901720
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 3 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 2001-3434B18
- Zoro # G7901720
- UPC # 376204972802
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length | 1 in |
Width | 3 in |
Overall Height | 1 in |
Details
Item | Check Valve |
Description
Mega 3/4 Female Check Valve Replacement with 1/8 Side Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Manual Air Hose Reel with 100ft Capacity using 3/8-in. ID Air Hose (HRM38100)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- Conrader Pneumatic Check Valves