Shop All Pneumatic Check Valves
Conrader
Mega 1 inch check Valve Replacement
Mfr # 2001-0101B
Zoro # G7901702
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 3 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # 2001-0101B
- Zoro # G7901702
- UPC # 376204972574
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length | 1 in |
Width | 3 in |
Overall Height | 1 in |
Details
Item | Check Valve |
Description
Mega 1 inch check Valve Replacement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Air Tank, 200 gal., Working 200 PSI (021-0414)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- CONRADER Mega 1/2 Flare Check Valve Replacement (2001-1212F)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- ATLANTIC BLOWERS Check Valve 4" (AB-30005)
- Conrader Pneumatic Valves