Shop All Intake Filters & Silencers
Conrader
Inlet Control Filter, 3/8 In MNPT
Mfr # AIC38
Zoro # G4135433
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 15 cfm
- Dia. (In.) 2 5/8 in
- Housing Material Nylon 6/6
- Filter Media Polyurethane Foam
- Temp. Range (F) 0 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # AIC38
- Zoro # G4135433
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Dia. (In.) | 2 5/8 in |
Length (In.) | 3 in |
Nipple Length (In.) | 3/5 in |
Nipple Length | 0.6 in |
Overall Length | 3 in |
Outlet Size | 3/8 in |
Overall Height | 2.94 in |
Inlet Size | 3/8 in |
Outside Diameter | 2.62 in |
Description
Inlet Control Filter, Outlet Size 3/8 in, Outlet Gender Male, Outlet Connection Type NPT, Overall Height 2.94 in, Outside Diameter 2.62 in, Element Material Foam, Housing Material Nylon 6/6, Overall Length 3 in, Nipple Length 0.6 in, Number of Air Outlets 1, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EF162012)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- CONRADER Inlet Control Filter, 1/2 In MNPT (AIC12)
- SOLBERG Filter Silencer, 1 (M)NPT, 55 Max CFM (FS-19P-100)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- SOLBERG Filter/Silencer, Inlet (PS-02-025)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media (F‐30P‐200)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (FT-15-100)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- Conrader Compressed Air Treatment