Shop All Compressor Air Filters
Conrader
Inlet Control Filter, 3/8 In
Mfr # AIC 38 RK
Zoro # G5054086
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Foam
- Inside Dia. (In.) 3/8 in
- Outside Dia. (In.) 2 1/2 in
- Includes Filter and O Ring
- Compressor HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # AIC 38 RK
- Zoro # G5054086
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3/8 in |
Outside Dia. (In.) | 2 1/2 in |
Outside Diameter | 2.5 in |
Inside Diameter | 3/8 in |
Details
Element Material | Foam |
Includes | Filter and O Ring |
Item | Inlet Control Filter |
Compressor HP | 5 |
Description
Inlet Control Filter, Outside Diameter 2.5 in, Element Material Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD3510A)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- MILTON INDUSTRIES FILTER ELEMENT (MI1118-1)
- INGERSOLL-RAND Air Filter Assembly, Fits Ingersoll Rand, For Use With Mfr. Model Number: 45466125 (32109779)
- HANKISON Pre/After Filter Package, Inlet 1 1/2 in (7456383)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- Conrader Compressor Air Filters