Shop All Intake Filters & Silencers
Conrader
Inlet Control Filter, 1/2 In MNPT
Mfr # AIC12
Zoro # G4285644
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 15 cfm
- Filter Media Polyurethane Foam
- Nipple Length (In.) 3/5 in
- For Use With Electric Air Compressors 5 hp and Below
- Dia. (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # AIC12
- Zoro # G4285644
- Country of Origin United States
- Category Intake Filters & Silencers
Dimensions
Nipple Length (In.) | 3/5 in |
Dia. (In.) | 2 5/8 in |
Length (In.) | 3 in |
Outside Diameter | 2.62 in |
Overall Height | 2.94 in |
Nipple Length | 0.6 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Overall Length | 3 in |
Description
Inlet Control Filter, Outlet Size 1/2 in, Outlet Gender Male, Outlet Connection Type NPT, Overall Height 2.94 in, Outside Diameter 2.62 in, Element Material Foam, Housing Material Nylon 6/6, Overall Length 3 in, Nipple Length 0.6 in, Number of Air Outlets 1, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM31157)
- MAIN FILTER Hydraulic Filter, replaces WIX R97D10KB, Return Line, 10 micron, Outside-In (MF0065444)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- CONRADER Inlet Control Filter, 3/8 In MNPT (AIC38)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- SOLBERG Filter Silencer, 3/4 In MNPT, 25 CFM Max (FS-10-075)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- Conrader Intake Filters & Silencers