Shop All Boiler Drain Valves
Conrader
Drain Pull Valve, 1/4" Inlet, 250 PSI
Mfr # CDV14-60
Zoro # G3980185
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Outlet (In.) 1/4 in
- Pressure Range (PSI) 0 to 250 psi
- Length 5 ft
- Pipe Size 1/4"
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CDV14-60
- Zoro # G3980185
- Country of Origin United States
- Category Boiler Drain Valves
Dimensions
Length | 5 ft |
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Cable Length | 5 ft |
Details
Item | Drain Pull Valve |
(F)NPT Outlet (In.) | 1/4 in |
Pressure Range (PSI) | 0 to 250 psi |
Inlet Type | NPT |
Minimum Operating Pressure | 0 psi |
Outlet Gender | Female |
Inlet Gender | Female |
Maximum Operating Pressure | 250 psi |
Outlet Type | NPT |
Description
Drain Pull Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 0 psi, Cable Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Thermostat Stove Magnetic (BM0135)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- ZORO SELECT Boiler Drain Valve, 3/4 in., Celcon(R) (102-504)
- CAMCO RV DRAIN VALVE 3/8-1/2"" (22223)
- CLOROX 80OZ PRO LiquidPlumr (228)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- PROLINE 3/4 MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-054HN)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/8 In (150)
- Conrader Boiler Drain Valves