Shop All Pneumatic Flow Control Valves
Conrader
Discharge Valve, 500 psi, 3-29/64in. L
Mfr # DL
Zoro # G0069356
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Max. Working Pressure (PSI) 500
- (M)NPT Inlet (In.) 1/8 in
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conrader
- MFR # DL
- Zoro # G0069356
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 3 29/64 in |
Inlet Size | 1/8 in |
Exhaust Size | 1/2 in |
Outlet Size | 1/2 in |
Description
Discharge Valve, Inlet Size 1/8 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/2 in, Maximum Operating Pressure 500 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Maximum Air Flow 60 cfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar (C-075-BO)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- Conrader Pneumatic Flow Control Valves