Shop All Pneumatic Flow Control Valves
Conrader
Discharge Valve, 500 psi, 1/8in. NPT
Mfr # D
Zoro # G0069399
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Brass Body Y
- Max. Temp. (F) 400 Degrees Degrees F
- Length 2 29/64 in
- (F)NPT Outlet (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # D
- Zoro # G0069399
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 29/64 in |
Exhaust Size | 1/4 in |
Outlet Size | 1/8 in |
Inlet Size | 1/8 in |
Description
Discharge Valve, Inlet Size 1/8 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Maximum Operating Pressure 500 psi, Minimum Operating Pressure 250 psi, Adjustable Pressure Yes, Maximum Air Flow 20 cfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- HHIP TPG-322 C-2 Carbide Insert (6020-2322)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- EATON AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- CONRADER Mega BG-1 Valve Replacement (2001-BG-1M)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHG25ATSR05212A)
- Conrader Pneumatic Valves