Shop All Pneumatic Flow Control Valves
Conrader
Discharge Valve, 500 psi, 1/4in. NPT
Mfr # D5
Zoro # G0069371
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Application Air
- Max. Temp. (F) 400 Degrees Degrees F
- Spring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # D5
- Zoro # G0069371
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 15/32 in |
Inlet Size | 1/4 in |
Overall Depth | 1.25 in |
Exhaust Size | 1/4 in |
Outlet Size | 1/4 in |
Description
Discharge Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Exhaust Type NPT, Maximum Operating Pressure 250 psi, Maximum Air Flow 20 cfm, Body Material Brass, Poppet Material Reinforced PTFE, Spring Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FP (6405-04-06)
- MTK Ang. Contact Ball Bearing, 60mm Bore (7212 B)
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- CONRADER Mega BG-1 Valve Replacement (2001-BG-1M)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- Conrader Pneumatic Flow Control Valves