Shop All Pneumatic Flow Control Valves
Conrader
Discharge Valve, 1/8in. NPT, 2-15/64in. L
Mfr # D6
Zoro # G0069365
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Max. Working Pressure (PSI) 500
- Type Unloader
- Max. Flow (CFM) 20
- Brass Body Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # D6
- Zoro # G0069365
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 15/64 in |
Overall Depth | 1.25 in |
Outlet Size | 1/8 in |
Inlet Size | 1/8 in |
Details
Item | Discharge Valve |
Body Material | Brass |
Max. Working Pressure (PSI) | 500 |
Type | Unloader |
Max. Flow (CFM) | 20 |
Brass Body | Y |
Application | Air |
Spring Material | Stainless Steel |
(M)NPT Inlet (In.) | 1/8 in |
(F)NPT Outlet (In.) | 1/8 in |
Max. Temp. (F) | 400 Degrees Degrees F |
Poppet Material | Reinforced PTFE |
Inlet Gender | Male |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 250 psi |
Outlet Type | NPT |
Inlet Type | NPT |
Outlet Gender | Female |
O-Ring Material | Silicon/Viton |
Maximum Air Flow | 20 cfm |
Description
Discharge Valve, Inlet Size 1/8 in, Inlet Type NPT, Inlet Gender Male, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Maximum Operating Pressure 250 psi, Maximum Air Flow 20 cfm, Body Material Brass, Poppet Material Reinforced PTFE, Spring Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBS7, Return Line, 10 micron, Outside-In (MF0062295)
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- CONRADER Mega BG-1 Valve Replacement (2001-BG-1M)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- CONRADER Discharge Valve, 500 psi, 1/4in. NPT (D5)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- CONRADER Mega RCB Valve Replacement (2001-RCB145175)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S21AJDA032A)
- Conrader Pneumatic Valves