Shop All Pneumatic Check Valves
Conrader
Continuous Run Unloader Valve, 40 cfm
Mfr # NG1
Zoro # G3979878
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Outlet (In.) 1/2 in
- Pressure Range (PSI) 145 to 175 psi
- Spring Material Stainless Steel
- Max. Flow (CFM) 40
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # NG1
- Zoro # G3979878
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Details
Item | Continuous Run Unloader Valve |
(F)NPT Outlet (In.) | 1/2 in |
Pressure Range (PSI) | 145 to 175 psi |
Spring Material | Stainless Steel |
Max. Flow (CFM) | 40 |
Outlet Gender | Female |
Poppet Material | PTFE |
Minimum Preset Pressure | 145 psi |
Adjustable Pressure | Yes |
Series | NG-Series |
Maximum Operating Temperature | 400 Degrees F |
Outlet Type | NPT |
Maximum Operating Pressure | 250 psi |
Maximum Air Flow | 40 cfm |
Inlet Type | NPT |
Minimum Operating Pressure | 175 psi |
Description
Continuous Run Unloader Valve, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Minimum Preset Pressure 145 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 175 psi, Adjustable Pressure Yes, Maximum Air Flow 40 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 10 MFD, 370/440 VAC (USA2207)
- BESTORQ 3M Timing Belts (366-3M-30)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Unloader Check Valve, 95-125 PSI Range (NLG-1-M95-125)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- CAMOZZI #Vsc 544-04, Check And Quick Exhaust Valves, 1/4" NPT, Vsc Series (VSC 544-04)
- Conrader Pneumatic Check Valves