Shop All Pneumatic Check Valves
Conrader
Cold Start Valve, 0 to 12 CFM, 1/8" (M)NPT
Mfr # SU3
Zoro # G5516674
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/8 in (M)NPT
- Outlet (In.) 1/8 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 3 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # SU3
- Zoro # G5516674
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 1/8 in (M)NPT |
Outlet (In.) | 1/8 in (M)NPT |
Item | Cold Start Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 3 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Description
Cold Start Valve, Inlet (In.) 1/8 in (M)NPT, Outlet (In.) 1/8 in (M)NPT, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 3 psi, Flow Range Free Air (CFM) 0 to 12 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.25 inch OD (AK184H)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONRADER Valve, High Flow In-Line, 1-1/2In Inlet (CLB112112-HF-FS)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- CONRADER Check Valve, 5/8 x 3/4 (CTG5834)
- Conrader Pneumatic Check Valves