Shop All Pneumatic Check Valves
Conrader
Check Valve, 60 CFM, 3/4" (F)NPT
Mfr # CTB341
Zoro # G5517654
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 1 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CTB341
- Zoro # G5517654
- Country of Origin United States
- Category Pneumatic Check Valves
Details
Inlet (In.) | 3/4 in (F)NPT |
Outlet (In.) | 1 in (M)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 60 cfm |
Description
Check Valve, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 1 in (M)NPT, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Flow Range Free Air (CFM) 60 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Dry Film PTFE Lubricant, 16oz., Net 11oz. (02616)
- HERITAGE Grease Fitting Cap Dome, Blue (H88007)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- CONRADER Unloader Check Valve, 145-175 PSI Range (NLG-1-M145-175)
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- CONRADER Valve, High Flow In-Line, 1-1/2In Inlet (CLB112112-HF-FS)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- Conrader Pneumatic Check Valves