Shop All Pneumatic Check Valves
Conrader
Check Valve, 5/8 x 3/4
Mfr # CTG5834
Zoro # G5052022
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 5/8 in Inverted Flare
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CTG5834
- Zoro # G5052022
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 3/4 in |
Hex Size (In.) | 1 3/16 in |
Details
Inlet (In.) | 5/8 in Inverted Flare |
Outlet (In.) | 3/4 in (M)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Type | In Tank |
Application | Air Compressors |
Poppet | Glass Filled PTFE |
Mounting | In Tank |
Spring Material | Stainless Steel |
Material | Brass |
Max. Temp. (F) | 450 Degrees F |
Description
Check Valve, In Tank, Inlet (In.) 5/8 in Inverted Flare, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 450 Degrees F, In Tank Mounting, Length (In.) 2 3/4 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- FLEXI HINGE Check Valve, 1-1/2", Carbon Steel, MPT I/O (H1.5-502M-1320)
- Conrader Pneumatic Check Valves