Shop All Pneumatic Check Valves
Conrader
Check Valve, 3/4 Inverted Flare, 3/4(M)NPT
Mfr # CTG3434
Zoro # G5054077
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in Inverted Flare
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conrader
- MFR # CTG3434
- Zoro # G5054077
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 7/8 in |
Hex Size (In.) | 1 1/4 in |
Details
Inlet (In.) | 3/4 in Inverted Flare |
Item | Check Valve |
Outlet (In.) | 3/4 in (M)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Type | In Tank |
Application | Air Compressors |
Material | Brass |
Mounting | In Tank |
Poppet | Glass Filled PTFE |
Spring Material | Stainless Steel |
Max. Temp. (F) | 450 Degrees F |
Description
Check Valve, In Tank, Inlet (In.) 3/4 in Inverted Flare, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Hex Size (In.) 1 1/4 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 450 Degrees F, In Tank Mounting, Length (In.) 2 7/8 in, Stainless Steel Spring Material, Glass Filled PTFE Poppet, Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-8-6)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- CONRADER Check Valve, 60 CFM, 3/4" (F)NPT (CTB341)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- Conrader Pneumatic Valves